22 oz. Cartridges and Static Mixer (Case of 6)
22 oz. Cartridges and Static Mixer (Case of 6)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seal Tite is packaged in a two part dual cartridge with a static mixer and is designed to be injected at or near the source of the leak
- The moisture-insensitive compound cures to a dense, rigid mass in less then 30 seconds
- Seal Tite is a fast acting, hydrophobic polyurethane grout designed to stop leaks up to 50gpm in manholes, pump stations and other structures
- Sold in cases of 6 cartridges with 6 static mixers (22 oz.) with or without gun
- Seal Tite will not shrink and it contains no solvents, CFC’s or HFC’s
Specifications
- Material:
- Plastic
- Material Type:
- Hydrophobic Polyurethane
- Package Quantity:
- Case of 6
- Product Type:
- Cartridges and Static Mixers