22 oz. Static Mixer 12 Pack
22 oz. Static Mixer 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Static mixers for Sealtite
Specifications
- ASTM:
- ASTM C-273, ASTM D-1621, ASTM D-1622, ASTM D-1623, ASTM D-2172, ASTM D-638
- CE Approved:
- No
- Capacity:
- 22 oz
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Pressure - Maximum:
- 105 psi
- Product Type:
- Static Mixer
- UL Listed:
- No