0 items

Parson Environmental Product Plastic Manhole Insert

P900

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each insert is equipped with a heavy-duty polypropylene strap for ease of removal and installation
  • HDPE Manhole Insert 29"-33"
  • Operating, utility and maintenance costs for plant equipment and pumps are minimized, due to reduced flow during heavy rainfall
  • Reduces inflow
  • Reduces treatment plant costs
  • The manhole inserts include 2-3/16" vent holes which release liquid at a rate of not more then 5 gallons per 24 hour period
  • These manhole inserts are manufactured from HDPE and will not rust or corrode
  • They have been proven effective in reducing or preventing surface water in flow to the collection system, through the manhole lid

SPECIFICATIONS

ASTM Specifications
ASTM D-1248 Class A
Inside Diameter
29 in
Material
Plastic
Material Type
HDPE, Polypropylene
Type
Manhole Inserts

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday