Parsons Diamond Products
20mm Abrasive Blade for Ductile Iron
Part #P12BR11SS20 | Item #3358283 | Manufacturer Part #12BR11SS20
Call for Pricing
EACH
Arbor Hole Size:
20 mmProduct Details
Specifications
Application: Ductile Iron
Arbor Hole Size: 20 mm
Blade Thickness In : 1/8 in
Blade Type: Chop Saw
Diameter: 12 in