Parts Town

2 - 220 DEG THRM 96 S/S

Part #P66850043146  |  Manufacturer Part #6685-004-31-46

Type:

P66850043146
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: AJ-80TE and AJ-80CEL Dishwashers

Cord Length: 96 in

Energy Star Compliant: No

IAPMO Listed: No

NSF Certified: No

Product Type: Thermometer

Temperature Range: 20 to 220 Deg F

Type: P66850043146