1-1/2 x 1-1/2 x 3/8 in. Hex Ram 1 Piece
1-1/2 x 1-1/2 x 3/8 in. Hex Ram 1 Piece
Frequently Purchased Together
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1-1/2 in
- Bit Sizes:
- 1-1/2 in
- Drill Bit Type:
- Ram
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex