1/2 - 1 in. Hose Anchor Steel Valve Repair Part
1/2 - 1 in. Hose Anchor Steel Valve Repair Part
Frequently Purchased Together
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Primary condensate drain connections are 3/4 in [19 mm] F.N.P.T
- Repair or new home applications
- Works with any wall material (brick, concrete, vinyl, or stucco)
- Double-wall construction offers sturdiness along with dead air space insulation and sound attenuation
- Internally checked TX valves are used on high efficiency heat pump coils for quieter refrigerant metering
- Condensate drain pan is constructed of a high grade, heat resistant, corrosion free polymer material
- Coils are A.R.I. certified for system application with a wide variety of Rehem outdoor units
- 5 minute installation that lasts
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Brick, Concrete, Stucco, Vinyl
- BAA Compliant:
- No
- Diameter:
- 1 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in -1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Steel
- NSF Certified:
- No
- No Kink:
- No
- Product Type:
- Hose Anchor
- UL Listed:
- No