1-1/2 x 1-1/4 in. Rubber Slip-Joint Washer

You last purchased this on
 
Pasco

1-1/2 x 1-1/4 in. Rubber Slip-Joint Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

1-1/2 x 1-1/4 in. Rubber Slip-Joint Washer

  • Fast #
  • Part #P2208
  • Item #1191969
  • Manufacturer Part #2208
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Fits Pipe Size:
1-1/2 in x 1-1/4 in
Material:
Rubber
Product Type:
Washer
Weight:
0.015 lb