1-1/4 x 3/4 in. Brass Urinal Spud

Part #P962  |  Item #1191840  |  Manufacturer Part #962

$ 9.43 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Length: 1-1/4 in

Material: Brass

Product Type: Spud

WaterSense Labeled: No