1 in. Stainless Steel 13/16 - 1-1/2 in. Hose Clamp

You last purchased this on
 
Pasco

60000 Series 1 in. Stainless Steel 13/16 - 1-1/2 in. Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

60000 Series 1 in. Stainless Steel 13/16 - 1-1/2 in. Hose Clamp

  • Fast #
  • Part #P60016
  • Item #1623817
  • Manufacturer Part #60016
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
60000 Series
Fits Pipe Size:
1 in
Material:
Stainless Steel
Material Type:
201
Product Type:
Hose Clamp
Range (in):
13/16 in - 1-1/2 in
Width:
1/2 in