Pasco
1/2 in. Bronze Adapter
Part #P7527 | Item #1191931 | Manufacturer Part #7527
$
21.27
EACH
All Sizes
Product Details
Documents
Specifications
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Bronze