1/2 in. Fiberglass Shower Stall Elbow
1/2 in. Fiberglass Shower Stall Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Brass ell securely mounts a shower arm to
Documents
Specifications
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Fiberglass
- WaterSense Labeled:
- No