Pasco

1/2 in. IPS x CWT Brass Face Bushing

Part #P1317  |  Manufacturer Part #1317

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: CWT

End Connections: IPS x CWT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Brass