1/2 in. Water Heater Element Wrench
1/2 in. Water Heater Element Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Now use 1/2" ratchet
- Heavy-duty hot water heater element wrench
Specifications
- Material:
- Metal
- Size:
- 1/2 in
- Smart Home Enabled:
- No