1/2 in. Shower Arm Flange with Set Screw in Polished Chrome

You last purchased this on
 
Pasco

1/2 in. Shower Arm Flange with Set Screw in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

1/2 in. Shower Arm Flange with Set Screw in Polished Chrome

  • Fast #
  • Part #P1187
  • Item #1191797
  • Manufacturer Part #1187
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Flange
Material:
Die Cast
WaterSense Labeled:
No