1/2 x 1/2 in. Plain Brass Lavatory Coupling Nut
1/2 x 1/2 in. Plain Brass Lavatory Coupling Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 1/2 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Hardware Included:
- No
- Material:
- Brass
- Product Type:
- Nut