1/2 x 6 in. Male Thread Chrome Plated Brass Nipple

You last purchased this on
 
Pasco

1/2 x 6 in. Male Thread Chrome Plated Brass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

1/2 x 6 in. Male Thread Chrome Plated Brass Nipple

  • Fast #
  • Part #P7761C
  • Item #1580237
  • Manufacturer Part #7761-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B687
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Nipple
Length:
6 in
Material:
Brass