1/4 x 2-1/4 in. Brass Closet Bolt Set

Part #P102SN  |  Item #2227628  |  Manufacturer Part #102-SN

$ 3.00 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 2-1/4 in

Material: Brass

WaterSense Labeled: No