2 in. 160 psi Water Test Gauge
2 in. 160 psi Water Test Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 2 in
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Pressure - High:
- 160