2 in. GHT ABS Pump Check Valve

You last purchased this on
 
Pasco

2 in. GHT ABS Pump Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

2 in. GHT ABS Pump Check Valve

  • Fast #
  • Part #P29122
  • Item #3443771
  • Manufacturer Part #29122
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flapper is nested in place to improve durability and longer life
  • Gasket-less design used on valve body
  • All valves are pressure tested and certified as leak proof
  • Silencer check valves completely eliminate hammering noises associated with pump cycling
  • Vertical or horizontal
  • Internal valve chamber uses a hydrodynamic design to reduce water turbulence & reduce noise
  • Injection molded ABS valve body is extremely tough and durable
  • Requires Certification

Documents


Specifications

End Connection 1:
GHT
End Connection 2:
GHT
End Connections:
GHT
Installation Type:
Horizontal, Vertical
Length:
12-3/4 in
Material:
Plastic, Rubber
Material Type:
ABS
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
2 in
Valve Type:
Pump Check Valve