Pasco 2 x 3 in. IPS Cast Iron Shower Drain Adjustable Stainless Steel Clamp Ring

PAS60203

Drain Opening

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4-3/16" plated brass strainer with brass spud
  • Adjustable strainer

SPECIFICATIONS

Drain Opening
2 in
End Connection 1
IPS
Material
Brass, Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday