3-1/2 in. x 1/4 MPT 0-75 psi Boiler Pressure Gauge

You last purchased this on
 
Pasco

3-1/2 in. x 1/4 MPT 0-75 psi Boiler Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

3-1/2 in. x 1/4 MPT 0-75 psi Boiler Pressure Gauge

  • Fast #
  • Part #P1437
  • Item #1376427
  • Manufacturer Part #1437
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 60° - 320° F
  • 20° - 160° C
  • 3-1/2 in backmount
  • Center backmount
  • Polycarbonate face
  • 1/4” MPT brass connection
  • 2-3/4” diameter
  • Requires Certification

Documents


Specifications

Application:
Hot Water Boilers
Diameter:
2-3/4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Center Back Mount
Material:
Plastic, Brass
Material Type:
Polycarbonate
Pressure - High:
75
Pressure - Low:
0
Product Type:
Dual Scale
Temperature Range:
60 to 320 Deg F (20 to 160 Deg C)