3/4 in. 15 psi Air Test Gauge Assembly

You last purchased this on
 
Pasco

3/4 in. 15 psi Air Test Gauge Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

3/4 in. 15 psi Air Test Gauge Assembly

  • Fast #
  • Part #P172610G
  • Item #1191762
  • Manufacturer Part #1726-10G
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Energy efficient and quiet ECM 2+ motor
  • All parts precision made
  • Convertible from upflow to horizontal left or right
  • Dip switch settings for selectable cooling airflow
  • On-demand dehumidification terminal for improved comfort in cooling mode
  • Constant CFM
  • Improves cooling efficiency when matched with rated condensing unit and coil
  • All models equipped with flame sensor feature, an integrated board with humidifier and electronic air cleaner hookups
  • Left or right side gas and electric inlet connections
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
2 in
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Pressure - High:
15
Product Type:
Air Test Gauge Assembly