3/4 in. Copper Sizing Tool
3/4 in. Copper Sizing Tool
Frequently Purchased Together
Product Details
- For "M" copper tubing
- Impact type to re-round copper tubing
Documents
Specifications
- Diameter:
- 3/4 in
- Material:
- Copper
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/4 in