3/4 in. FGHT Brass Hose Cap
3/4 in. FGHT Brass Hose Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hose Cap
- Material:
- Brass
- Origin:
- Domestic