3/4 in. Steel Nipple Tote Tray
3/4 in. Steel Nipple Tote Tray
Frequently Purchased Together
Product Details
- Lightweight
- Fold away handle
- Holds 66 nipples, size 3/4"
- Powder coated steel
Documents
Specifications
- Color Finish Name:
- Grey
- Length:
- 3/4 in
- Material:
- Steel
- Tool Storage Type:
- Tote Tray