36 in. Head Motor Key

You last purchased this on
 
Pasco

36 in. Head Motor Key

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

36 in. Head Motor Key

  • Fast #
  • Part #P4089
  • Item #1203519
  • Manufacturer Part #4089
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lightweight
  • Handle length: 14"
  • Heavy duty water meter key is designed for hard-to-turn valves
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Length:
42 in