Pasco

4-3/8 x 2-7/8 in. OD x ID Urinal Spud Washer

Part #P2083  |  Item #1191801  |  Manufacturer Part #2083

$ 5.27 EACH

Fitting Sizes:

4-3/8 in x 2-7/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

End Connection 2: ID

Fitting Size 1: 4-3/8 in

Fitting Size 2: 2-7/8 in

Fitting Sizes: 4-3/8 in x 2-7/8 in

IAPMO Listed: No

WaterSense Labeled: No