0 items

Pasco 4 in. Stainless Steel Marine Hose Clamp

P60M04

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
4 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday