4 in. X 5 ft. Aluminum Dryer Vent Hood Kit

Part #P1697  |  Item #1742505  |  Manufacturer Part #1697

$ 27.57 EACH

Fits Pipe Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hood pipe diameter: 4"
  • Vent hood kit includes: one 4" x 5' dryer duct, two #1724 clamps, and one #1718-W vent hood

Documents

Specifications

Fits Pipe Size: 4 in

Length: 5 ft

Material: Aluminum