40-250 Degree F 2-1/2 in. Dial Thermometer 3/4 in. Center Back Mount
40-250 Degree F 2-1/2 in. Dial Thermometer 3/4 in. Center Back Mount
Frequently Purchased Together
Product Details
- Back Mount
- 5° Increments
- Economical
- Thermometer can be removed from adapter for easy installation
-
Lead Law Compliant
Documents
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Product Type:
- Dial, Dual Scale
- Temperature Range:
- 40 to 250 Deg F