6 in x 5-1/2 in Plastic Shower Pan Liner
6 in x 5-1/2 in Plastic Shower Pan Liner
Frequently Purchased Together
Product Details
- Use where wrap-around protection is necessary
Documents
Specifications
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 6 in x 5-1/2 in
- Width:
- 6 in