6 x 6 x 2 in. No-Hub Bell Trap

You last purchased this on
 
Pasco

6 x 6 x 2 in. No-Hub Bell Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

6 x 6 x 2 in. No-Hub Bell Trap

  • Fast #
  • Part #PAS76302
  • Item #1676100
  • Manufacturer Part #76302
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protected with TechCoat finish
  • Requires Certification

Documents


Specifications

Drain Base Height:
6 in
Drain Component Type:
Bell Trap
Fits Pipe Size:
2 in
Length:
6 in
Outlet Type:
No Hub
Width:
6 in