Pasco
60 in-lbs 5/16 in Torque Wrench
Part #P7020 | Item #174566 | Manufacturer Part #7020
$
54.10
EACH
Drive Size:
5/16 inProduct Details
- Measures torque when turned in a clockwise direction & ratchets when turned counterclockwise
- Retractable reversing lever
- Chrome vanadium socket
- Tested to tighten up to 10,000 no-hub couplings
Documents
Specifications
Drive Size: 5/16 in
Handle Type: Lever
Length: 6 in
Number of Tools Included: 1
Socket Size: 5/16 in
Torque In-Lbs : 60 in-lbs