Pasco

Brass Closet Bolt

Part #PAS107  |  Manufacturer Part #107

Material

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 1/4 in

Length: 3-1/2 in

Material: Brass

WaterSense Labeled: No