Brass and Rubber Connector Kit
Brass and Rubber Connector Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit Includes: 1 rubber gasket, 2 bolts, 4 heavy washers, 4 rubber washers, and hex nuts
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Material:
- Brass, Rubber
- Origin:
- Domestic
- Product Type:
- Connector Kit
- UL Listed:
- No
- WaterSense Labeled:
- No