Brass Water Meter Box Key
Brass Water Meter Box Key
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Handle Type:
- T-handle
- Material:
- Brass, Rubber
- Tool Type:
- Meter Nut Wrench