Easy Cutting Jaws Faucet Nut Cutter in Steel
Easy-Cut Jaws Easy Cutting Jaws Faucet Nut Cutter in Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in, spring-loaded patented safety chip guard
- Uses a heat treated bi-metal cutter that cuts through brass, steel, and plastic faucet mounting nuts
- Has a hardened steel hex end that fits into any drill chuck
- Works on all faucets brands that have 1/2" water supply shanks
Documents
Specifications
- Brand Model Compatibility:
- 1/2 in Shank Faucets
- Collection:
- Easy-Cut Jaws
- Diameter:
- 5/8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Faucet Repair Kit
- Shank Size:
- 1/4 in