Floor and Ceiling Plate in Chrome-Plated
Floor and Ceiling Plate in Chrome-Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No