Pasco

M Size Plastic Glove

Part #PGL4112  |  Manufacturer Part #GL4112

Glove Size:

M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Glove Size: M

Material: Plastic

Material Type: PVC

Reusable: Yes