Pasco

Single Bend Bath Supply in Polished Chrome

Part #P1792  |  Item #1192018  |  Manufacturer Part #1792

$ 42.70 EACH

Color/Finish:
Chrome Plated

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Part Type: Riser Tube

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in