Steel Fitting Tray

You last purchased this on
 
Pasco

Steel Fitting Tray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

Steel Fitting Tray

  • Fast #
  • Part #P3088
  • Item #902516
  • Manufacturer Part #3088
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fold Away Handle
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Length:
20 in
Material:
Steel
Number of Handles:
Single Handle
Product Type:
Fitting Tote Tray
Width:
10 in