Pasco

Sure Grip 1/2 in. Metal Shallow Box Escutcheon in Chrome

Part #PAS1230  |  Manufacturer Part #1230

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Sure Grip

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: CTS

Escutcheon Style: Shallow Box

Fits Pipe Size: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Metal

NSF Certified: No

Width: 2-1/2 in