1-Channel Modular Track Extender in Titanium
1-Channel Modular Track Extender in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Energy Star Compliant:
- No
- Height:
- 1-9/10 in
- Length:
- 18 in
- Material:
- Metal
- Width:
- 1-9/10 in