1-Gang Toggle Switch Openings in White
1-Gang Toggle Switch Openings in White
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Number Of Gangs:
- 1