0 items

Pass & Seymour 1-Gang Wall Plate

PAWP1G26

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Magnesium
Depth
7/20 in
Length
5-13/100 in
Number of Gangs
1
UL Listed
Yes
Width
3-9/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday