Pass & Seymour 120V Touch Switch Wi-Fi Ready in Magnesium

PASTH155RMM1

Manufacturer Part #: ASTH155RMM1

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Depth
1-63/100 in
Height
4-19/100 in
Temperature Range
0 to 50 Deg C (32 to 12 Deg F)
UL Listed
UL 508
Volts
120V
Watts
1800
Width
1-77/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday