125V 15A Extra Hard Use Connector

Part #PPS5266X  |  Item #3020630  |  Manufacturer Part #PS5266-X

Call for Pricing EACH

Volts:

125V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CSA Certified: CSA C22.2

Color Finish: [White, Black]

Color Finish Category: Whites

Depth: 1-3/4 in

Height: 1-13/25 in

Material: [Plastic, Brass]

Material Type: Nylon

NEMA Specifications: NEMA 5-15P

UL Listed: Yes

Volts: 125V

Width: 1-13/25 in