Pass & Seymour

15A 1-Pole Grounded Toggle Switch in Brown

Part #P660G  |  Manufacturer Part #660-G

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CSA Certified: CSA C22.2 111

Color Finish: Brown

Color Finish Category: Browns

Depth: 1-1/16 in

Energy Star Compliant: No

Height: 3-1/4 in

Material: Plastic

NEMA Specifications: [NEMA WD1, NEMA WD6]

UL Listed: Yes

Volts: 120V

Width: 1-1/4 in