0 items

Pass & Seymour 15A 1-Pole Grounded Toggle Switch

P660G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2 111
Color Finish
Ivory
Color Finish Category
Whites
Depth
1-1/16 in
Energy Star Compliant
No
Height
3-1/4 in
Material
Plastic
NEMA Specifications
NEMA WD1, NEMA WD6
UL Listed
Yes
Volts
120V
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday